Beli nipple hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- ICE-O-MATIC Complete Appliance Water Filtration SystemsDeskripsi:Filtration systems reduce contaminants and improve water quality to produce purer ice cubes. Ice machine filtration systems install new or replace existing filtration systems. These systems include filter heads, filter housings, filters, installation kits, and additional accessories.atribut:
- UNSPSC: 40161502
- Application: Ice Makers
- Color: White
- Connection Type: Quick Connect
- Filter Media: Carbon
- Head Material: Stainless Steel
- Housing Material: Plastic
- Includes: Filter Cartridge; Gauge; Inlet Shut-Off Valve; Mounting Bracket; Quick-Connect Fittings
- Includes Gauge: Yes
- Includes Valve: Yes
- Maximum Pressure (psi): 125
- Maximum Temperature (°F): 100
- Minimum Pressure: 10
- Reduces: Chlorine Taste and Odor; Scale
- Removes Particle Size Down To (micron): 0.5
- Standards: NSF 42
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- LIVILUCK Hose Nipple Setatribut:
- Material: Brass
- Set Contents: Bracketx4, Packingx4, Bandx4
- AS ONE Hexagonal Hose Nipple (SUS304)atribut:
- Compatible Fluid: water, oil, chemicals, air
- Material: Stainless steel (SUS304)
- monotaro Hose Fitting (Sambungan Selang)Deskripsi:For hose fittingsatribut:
- Material: Brass
- Shape: Straight
- Suitable fluid: Water, Air, Oil
- Operating Temperature Range (°C): -40 to 70
- Operating Pressure (MPa) : 6.89
- Yoshida NL Series Coupler Plug (Hose Nipple)Deskripsi:NKC-NL-22PH Steel/20PHFor low pressure, wide applicationsSingle valve typeatribut:
- Connection Method: Hose nipple (H)
- Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
- Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
- TRUSCO Hose Nippleatribut:
- Working Pressure (MPa): 3.45
- Fluid: Water, air, oil
- Hose Inside-Diameter (phi mm): 9
- Dimensions r: 2013/01/04
- Fluid Temperature (°C): -50 - 150
- STANLEY Cutter Knife Utility Retractable Blade (Pisau Cutter)Deskripsi:Stanley STHT10479-0 171mm Fatmax Adjustable Wrench adalah Pisau yang dapat dikembalikan dengan 5 kontrol kedalaman posisi serta desain interlocking yang sudah sangat aman dengan bilah yang kokoh.atribut:
- Accessories: 1 x Knife, 3 x blades
- Size (mm): 171
- ASOH AngleType Hose Nippleatribut:
- Fluid Temperature (°C): -50 to 150
- Fluid Used: Water/air/oil
- Material: Brass (C3771)
- Working Pressure (MPa): 3.45
- Onda Hose Coupler (Sambungan Selang)Deskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Material: Brass
- Non Brand Hose Nipple Stainless Steel (Nipel Selang)atribut:
- Class: #150
- Connection: BSPT Screw End
- Material: Stainless Steel 304
- Type: Side 1: Hose Nipple; Side 2: Male Thread
- MDT Butterfly Valve EPDM Seat Lever (Katup Kupu-Kupu)Deskripsi:MDT Butterfly Valve, EPDM Seat, Lever Handle, Waferatribut:
- Actuator: Lever Handle
- Body: CI (Cast Iron)
- End Standard: Wafer PN10-16/10K/150#
- STEM: SUS420
- Seat: EPDM
- Temperature (°C): 120
- ASOH Hose Joint (Sambungan Lurus)atribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- Finishing Material: Brass (C3604)
- DIXON VALVE COUPLING Clip Gas Band (Klem Selang Gas)Deskripsi:Multipurpose barbed combination nipples connect hoses and pipe of the same thread size in multipurpose hose assemblies. These short fittings have various connection types on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place. They are secured with a clamp for a leak-resistant seal. They are suitable for low-pressure applications in the food and beverage, marine, and chemical processing industries, such as light-duty suction or low-pressure discharge of water and other liquids.atribut:
- UNSPSC: 40141734
- Fitting Movement: Rigid
- Fitting Shape: Straight
- Hose Fitting A Connection Type: Hose Barb
- Hose Fitting A Gender: Male
- Includes Shut Off: No
- Reusable: Yes
- Vacuum Rating: Not Rated
- HIMARAYA CHEMICAL Happy bucket square type M lid clearatribut:
- Color: Clear
- Dimensions (mm): 486x330x50
- Material: PP
- Size: M
- Suitable For: Happy Bucket Corner M
Daftar Harga nipple hose Terbaru October 2026
| ASOH Hose Nipple | Rp8.900 |
| TRUSCO Nipple Hose Joint | Rp129.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp12.900 |
| ICE-O-MATIC Complete Appliance Water Filtration Systems | Rp14.999.900 |
| TRUSCO Hose Nipple | Rp51.900 |
| LIVILUCK Hose Nipple Set | Rp309.900 |
| AS ONE Hexagonal Hose Nipple (SUS304) | Rp209.900 |
| monotaro Hose Fitting (Sambungan Selang) | Rp15.900 |
| Yoshida NL Series Coupler Plug (Hose Nipple) | Rp30.900 |
| TRUSCO Hose Nipple | Rp98.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)



/paP103482910-12.jpg)
%20Selang/monotaro%20Hose%20Fitting%20(Sambungan%20Selang)/73P110512255-1.jpg)
/96P107363330-1.jpg)

/naP111565838-1.jpg)

%20Selang/Onda%20Hose%20Coupler%20(Sambungan%20Selang)/b2P106799398-1.jpg)
%20Selang/Non%20Brand%20Hose%20Nipple%20Stainless%20Steel%20(Nipel%20Selang)/pyP111115934-1.jpg)
%20Lurus/CHIYODA%20Hose%20Nipple%20(Sambungan%20Lurus)/1wP105411068-1.jpg)
/rgP111369988-1.jpg)
%20Lurus/ASOH%20Hose%20Joint%20(Sambungan%20Lurus)/14P105411040-1.jpg)
/b1P109555397-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)